Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Spade chisel SDS-Max Red Stripe

Spade chisel Max REDSTRIPE
SPDECHIS-MAX-L300-W50MM
REDSTRIPE

Art.-no. 5523913350
EAN 4056807611594

Prices for customers after login
Spade chisel SDS-Max Red Stripe

Art.-no. 5523913350

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The most suitable solution for wide surfaces breakage. Highly efficient on plaster removal, loosening soil / bitumen and screed removal.

SDS-Max shank



Efficient design


Removes more material in less time and ensures a high removal rate across the tool‘s full service life.



Great wedge effect


Time-saving with less efforts on the working end.



Reinforced Shaft


More stable → Less danger of breakage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaKnocking off plastered walls and loosening soil, screed and bitumen.

Length

300 mm

Width

50 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information